Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

304 1'' 150# THREADED UNION A351

SFP.3041UN - UNSPSC 40174907
5267104001961 1
304 1'' 150# THREADED UNION A351 304 1'' 150# THREADED UNION A351
304 1'' 150# THREADED UNION A351

Delivery

In stock delivery from our warehouses.

304 1'' 150# THREADED UNION A351 — SFP.3041UN
  • 304 .5'' 150# THREADED UNION A351 — SFP.304.5UN
  • 304 .75'' 150# THREADED UNION A351 — SFP.304.75UN
  • 304 1.25'' 150# THREADED UNION A351 — SFP.3041.25UN
  • 304 1.5'' 150# THREADED UNION A351 — SFP.3041.5UN
  • 304 1'' 150# THREADED UNION A351 — SFP.3041UN
  • 304 2'' 150# THREADED UNION A351 — SFP.3042UN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 in
Width Across Flats 54 mm || Wrench size 54 mm || 54 mm
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Union
Form Straight
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Surface PL || Plain || Plain
Pipe Diameter 1 in
EAN 4068362230110

Customers Also Viewed

Is Often Bought With

You Might Also Like